

€27.90/ pieceexcl. VAT
€33.76incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.90 | - |
10+ | €25.11 | 10.00% |
20+ | €20.93 | 25.00% |
50+ | €19.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-012-1-WR017-11 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 12 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |