

€27.90/ pieceexcl. VAT
€33.76incl. VAT
5 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.90 | - |
10+ | €25.11 | 10.00% |
20+ | €20.93 | 25.00% |
50+ | €19.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 50 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Connection termination 2 | Male without valve |