

€11.30/ pieceexcl. VAT
€13.67incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.30 | - |
10+ | €10.17 | 10.00% |
20+ | €8.48 | 25.00% |
50+ | €7.91 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | LP-004-1-WR010-11 |
Maximum operating pressure | 110 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 4 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |