

€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
10+ | €12.24 | 10.00% |
20+ | €10.20 | 25.00% |
50+ | €9.52 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Steel galvanised |
Maximum operating pressure | 60 bar |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Male without valve |