

€785.00/ pieceexcl. VAT
€949.85incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €785.00 | - |
10+ | €706.50 | 10.00% |
20+ | €588.75 | 25.00% |
50+ | €549.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-032-2-S3852-12-2 |
Maximum operating pressure | 300 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 38S - M52x2.0 |
Hose fitting type 2 | Walther HP series |
Connection termination size 2 | 32 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |