

€384.00/ pieceexcl. VAT
€464.64incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €384.00 | - |
10+ | €345.60 | 10.00% |
20+ | €288.00 | 25.00% |
50+ | €268.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-020-2-WR533-12-2 |
Maximum operating pressure | 400 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 20 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |