

€355.50/ pieceexcl. VAT
€430.16incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €355.50 | - |
10+ | €319.95 | 10.00% |
20+ | €266.63 | 25.00% |
50+ | €248.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-020-2-S2536-12-2 |
Maximum operating pressure | 400 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 25S - M36x2.0 |
Hose fitting type 2 | Walther HP series |
Connection termination size 2 | 20 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |