

€323.50/ pieceexcl. VAT
€391.44incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €323.50 | - |
10+ | €291.15 | 10.00% |
20+ | €242.63 | 25.00% |
50+ | €226.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-016-2-WR526-12-2 |
Maximum operating pressure | 500 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 16 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |