

€232.00/ pieceexcl. VAT
€280.72incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €232.00 | - |
10+ | €208.80 | 10.00% |
20+ | €174.00 | 25.00% |
50+ | €162.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-016-1-WR521-12 |
Maximum operating pressure | 500 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther HP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 16 mm |
Type of component | Quick Coupling |