

€197.00/ pieceexcl. VAT
€238.37incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €197.00 | - |
10+ | €177.30 | 10.00% |
20+ | €147.75 | 25.00% |
50+ | €137.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-010-2-S1422-12-1 |
Maximum operating pressure | 600 bar |
Hose fitting type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 14S - M22x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination size 2 | 10 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |