

€204.00/ pieceexcl. VAT
€246.84incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €204.00 | - |
10+ | €183.60 | 10.00% |
20+ | €153.00 | 25.00% |
50+ | €142.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-006-2-NP017-12-2-RV |
Maximum operating pressure | 1000 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther HP series, execution RV |
Connection termination 2 | Male without valve |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |