

€149.50/ pieceexcl. VAT
€180.90incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.50 | - |
10+ | €134.55 | 10.00% |
20+ | €112.13 | 25.00% |
50+ | €104.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Steel |
Surface protection | Oil burnished |
Code | HP-006-2-D0614-12-2 |
Maximum operating pressure | 1000 bar |
Hose fitting type | Male thread |
Connection termination | Metric 60° cone |
Connection termination size | M 14x1.5 |
Hose fitting type 2 | Walther HP series |
Connection termination size 2 | 6 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |