

€215.00/ pieceexcl. VAT
€260.15incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €215.00 | - |
10+ | €193.50 | 10.00% |
20+ | €161.25 | 25.00% |
50+ | €150.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Hardened steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 9/16 |
Connection termination 2 | Plug (male) |
Seal material 2 | NBR |