

€219.50/ pieceexcl. VAT
€265.60incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €219.50 | - |
10+ | €197.55 | 10.00% |
20+ | €164.63 | 25.00% |
50+ | €153.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | HP |
Material | Hardened steel |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 9/16 |
Connection termination 2 | Plug (male) |
Seal material 2 | FPM(FKM) |