

€115.00/ pieceexcl. VAT
€139.15incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €115.00 | - |
10+ | €103.50 | 10.00% |
20+ | €86.25 | 25.00% |
50+ | €80.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 03 |
Material | Steel |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Plug (male) |