

€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.00 | - |
10+ | €106.20 | 10.00% |
20+ | €88.50 | 25.00% |
50+ | €82.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 02 |
Material | Steel |
Surface protection | Oil burnished |
Code | 02-003-2-VR013-12-1 |
Maximum operating pressure | 500 bar |
Hose fitting type | Male thread |
Connection termination | BSP cone 60° |
Connection termination size | 1/4" |
Hose fitting type 2 | Walther 02 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |