

€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.00 | - |
10+ | €121.50 | 10.00% |
20+ | €101.25 | 25.00% |
50+ | €94.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Surface protection | Passivated |
Code | UF-019-1-WR026-21-VI |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther UF series, execution VI |
Connection termination 2 | Male without valve |
Connection termination size 2 | 19 mm |
Type of component | Quick Coupling |