

€196.00/ pieceexcl. VAT
€237.16incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €196.00 | - |
10+ | €176.40 | 10.00% |
20+ | €147.00 | 25.00% |
50+ | €137.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass chromium-plated |
Maximum operating pressure | 30 bar |
Connection termination | Outer thread conical (NPT) |
Connection termination size | 1/2" |
Connection termination 2 | Male without valve |