

€94.00/ pieceexcl. VAT
€113.74incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.00 | - |
10+ | €84.60 | 10.00% |
20+ | €70.50 | 25.00% |
50+ | €65.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 16 |
Connection termination 2 | Male without valve |