

€313.50/ pieceexcl. VAT
€379.34incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €313.50 | - |
10+ | €282.15 | 10.00% |
20+ | €235.13 | 25.00% |
50+ | €219.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass chromium-plated |
Maximum operating pressure | 30 bar |
Connection termination | Hose connection |
Connection termination size | 19 |
Seal material 2 | FPM(FKM) |
Connection termination 2 | Male with valve |