

€1,157.00/ pieceexcl. VAT
€1,399.97incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,157.00 | - |
10+ | €1,041.30 | 10.00% |
20+ | €867.75 | 25.00% |
50+ | €809.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Surface protection | Chromium plated |
Code | UF-012-0-NP521-22-1-SI |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther UF series, execution SI |
Connection termination 2 | Female without valve |
Connection termination size 2 | 12 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |