

€43.90/ pieceexcl. VAT
€53.12incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.90 | - |
10+ | €39.51 | 10.00% |
20+ | €32.92 | 25.00% |
50+ | €30.73 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Male without valve |