

€35.90/ pieceexcl. VAT
€43.44incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.90 | - |
10+ | €32.31 | 10.00% |
20+ | €26.93 | 25.00% |
50+ | €25.13 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Plug (male) |