

€31.40/ pieceexcl. VAT
€37.99incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.40 | - |
10+ | €28.26 | 10.00% |
20+ | €23.55 | 25.00% |
50+ | €21.98 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 11 |
Connection termination 2 | Male without valve |