

€36.30/ pieceexcl. VAT
€43.92incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.30 | - |
10+ | €32.67 | 10.00% |
20+ | €27.23 | 25.00% |
50+ | €25.41 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass chromium-plated |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/4" |
Connection termination 2 | Plug (male) |