

€28.90/ pieceexcl. VAT
€34.97incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.90 | - |
10+ | €26.01 | 10.00% |
20+ | €21.68 | 25.00% |
50+ | €20.23 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | UF |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Male without valve |