WALTHER

WALTHER Plug brass UF-006-1-SL006-21-VI hose tail 6 mm

  • ERIKS:11230995
Image 1
Save to list

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.90

-

10+

€26.01

10.00%

20+

€21.68

25.00%

50+

€20.23

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WALTHER
Type
UF
Material
Brass
Maximum operating pressure
40 bar
Connection termination
Hose connection
Connection termination size
6
Connection termination 2
Male without valve