

€19.30/ pieceexcl. VAT
€23.35incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.30 | - |
10+ | €17.37 | 10.00% |
20+ | €14.48 | 25.00% |
50+ | €13.51 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Brass |
Surface protection | Passivated |
Code | SP-009-1-WR017-21 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther SP series |
Connection termination size 2 | 9 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |