

€37.80/ pieceexcl. VAT
€45.74incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.80 | - |
10+ | €34.02 | 10.00% |
20+ | €28.35 | 25.00% |
50+ | €26.46 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | Brass |
Maximum operating pressure | 60 bar |
Connection termination | Hose connection |
Connection termination size | 13 |
Seal material 2 | NBR |
Connection termination 2 | Male with valve |