

€1,877.00/ pieceexcl. VAT
€2,271.17incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,877.00 | - |
10+ | €1,689.30 | 10.00% |
20+ | €1,407.75 | 25.00% |
50+ | €1,313.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Chromium plated |
Code | LP-050-2-WR060-22-2 |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 50 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |