

€284.00/ pieceexcl. VAT
€343.64incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €284.00 | - |
10+ | €255.60 | 10.00% |
20+ | €213.00 | 25.00% |
50+ | €198.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-032-1-WR548-21 |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 32 mm |
Type of component | Quick Coupling |