

€131.50/ pieceexcl. VAT
€159.12incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €131.50 | - |
10+ | €118.35 | 10.00% |
20+ | €98.63 | 25.00% |
50+ | €92.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Chromium plated |
Code | LP-012-2-WR526-22-2 |
Maximum operating pressure | 30 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 12 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |