

€128.00/ pieceexcl. VAT
€154.88incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.00 | - |
10+ | €115.20 | 10.00% |
20+ | €96.00 | 25.00% |
50+ | €89.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Plug (male) |
Seal material 2 | NBR |