

€63.70/ pieceexcl. VAT
€77.08incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.70 | - |
10+ | €57.33 | 10.00% |
20+ | €47.78 | 25.00% |
50+ | €44.59 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-007-2-WR017-21-1 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 7 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
Connection termination 2 | Male with valve |