

€30.50/ pieceexcl. VAT
€36.91incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.50 | - |
10+ | €27.45 | 10.00% |
20+ | €22.88 | 25.00% |
50+ | €21.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Chromium plated |
Code | LP-007-1-WR521-22 |
Maximum operating pressure | 40 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7 mm |
Type of component | Quick Coupling |