

€42.40/ pieceexcl. VAT
€51.30incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.40 | - |
10+ | €38.16 | 10.00% |
20+ | €31.80 | 25.00% |
50+ | €29.68 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 9 |
Seal material 2 | NBR |
Connection termination 2 | Male with valve |