

€107.00/ pieceexcl. VAT
€129.47incl. VAT
Estimated delivery date - 11/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €107.00 | - |
10+ | €96.30 | 10.00% |
20+ | €80.25 | 25.00% |
50+ | €74.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-006-1-WR021-21 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |