

€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.90 | - |
10+ | €11.61 | 10.00% |
20+ | €9.68 | 25.00% |
50+ | €9.03 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-006-1-WR010-21 |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Walther LP series |
Connection termination size 2 | 6 mm |
Type of component | Quick Coupling |
Connection termination 2 | Male without valve |