

€15.10/ pieceexcl. VAT
€18.27incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.10 | - |
10+ | €13.59 | 10.00% |
20+ | €11.33 | 25.00% |
50+ | €10.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Maximum operating pressure | 40 bar |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Male without valve |