

€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
10+ | €10.53 | 10.00% |
20+ | €8.78 | 25.00% |
50+ | €8.19 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Maximum operating pressure | 60 bar |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Male without valve |