

€13.40/ pieceexcl. VAT
€16.21incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
10+ | €12.06 | 10.00% |
20+ | €10.05 | 25.00% |
50+ | €9.38 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Passivated |
Code | LP-004-1-4M010-21 |
Maximum operating pressure | 60 bar |
Hose fitting type | Male thread |
Connection termination | Metric |
Connection termination size | M 10x1.0 |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 4 mm |
Type of component | Quick Coupling |