

€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.80 | - |
10+ | €16.92 | 10.00% |
20+ | €14.10 | 25.00% |
50+ | €13.16 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 4 |
Connection termination 2 | Plug (male) |