

€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.30 | - |
10+ | €7.47 | 10.00% |
20+ | €6.23 | 25.00% |
50+ | €5.81 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass chromium-plated |
Maximum operating pressure | 200 bar |
Connection termination | Hose connection |
Connection termination size | 4 |
Connection termination 2 | Male without valve |