

€73.40/ pieceexcl. VAT
€88.81incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.40 | - |
10+ | €66.06 | 10.00% |
20+ | €55.05 | 25.00% |
50+ | €51.38 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass |
Surface protection | Nickel Plated |
Code | LP-003-1-4M010-23 |
Maximum operating pressure | 200 bar |
Hose fitting type | Male thread |
Connection termination | Metric |
Connection termination size | M 10x1.0 |
Hose fitting type 2 | Walther LP series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 3 mm |
Type of component | Quick Coupling |