

€16.10/ pieceexcl. VAT
€19.48incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.10 | - |
10+ | €14.49 | 10.00% |
20+ | €12.08 | 25.00% |
50+ | €11.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass chromium-plated |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Plug (male) |