

€61.80/ pieceexcl. VAT
€74.78incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.80 | - |
10+ | €55.62 | 10.00% |
20+ | €46.35 | 25.00% |
50+ | €43.26 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | LP |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 6 |
Connection termination 2 | Plug (male) |
Seal material 2 | FPM(FKM) |