

€40.50/ pieceexcl. VAT
€49.01incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.50 | - |
10+ | €36.45 | 10.00% |
20+ | €30.38 | 25.00% |
50+ | €28.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | 07 |
Material | Brass chromium-plated |
Connection termination | Hose connection |
Connection termination size | 4 |
Connection termination 2 | Plug (male) |
Seal material 2 | NBR |