

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | CT |
Material | AISI 316L |
Code | CT-010-1-NP021-01 |
Maximum operating pressure | 30 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Walther CT series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 10 mm |
Type of component | Quick Coupling |