
€154.50/ pieceexcl. VAT
€186.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €154.50 | - |
10+ | €139.05 | 10.00% |
20+ | €115.88 | 25.00% |
50+ | €108.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | SP |
Material | AISI 316L |
Code | SP-006-6-01 |
Maximum operating pressure | 100 bar |
Hose fitting type 2 | Walther SP series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Type of component | Cap/plug |