
€159.00/ pieceexcl. VAT
€192.39incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.00 | - |
10+ | €143.10 | 10.00% |
20+ | €119.25 | 25.00% |
50+ | €111.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WALTHER |
Type | MD |
Material | AISI 316L |
Code | MD-006-6-01 |
Maximum operating pressure | 100 bar |
Hose fitting type 2 | Walther MD series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 6 mm |
Type of component | Cap/plug |